Motion
DGMPC-5-DBAK-30

VICKERS BY DANFOSS
DGMPC-5-DBAK-30

System Stak™ Pilot Operated Check Valve - Pilot Actuation, Check in line B;Pilot Operated from Line A, NG10 (D05) Valve, 32 gpm Max Flow
Mi Item #01371433
MFR #DGMPC-5-DBAK-30
Price$993.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-5-DBAK-30

System Stak™ Pilot Operated Check Valve - Pilot Actuation, Check in line B;Pilot Operated from Line A, NG10 (D05) Valve, 32 gpm Max Flow
Mi Item #01371433
MFR #DGMPC-5-DBAK-30

Mfr description
DGMPC-5-DBAK-30
  • Pilot-operated check functions in one or both service lines (A or B) with operating pilot supply coming from the opposite service line
  • With pressure in one service line, the check valve in the other service line will be open (subject to system/actuator pressures being correct for the valve area ratios)
  • A 3:1 area ratio of pilot piston to check valve seat is supplemented by an optional 20:1 decompression feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.01/each

Specifications

Dimensions

  • Overall Height
    1.9700 in, 50.04 mm
  • Overall Length
    5.8200 in, 147.83 mm
  • Overall Width
    2.7400 in, 69.60 mm
  • Port 1 Size/Type
    ISO4401-05
  • Size (ISO-4401)
    Size 05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Pilot
  • Check Location
    Check in Port B, Pilot in Port B
  • Check Valve Type
    Pilot Operated Check Valve
  • Flow Direction
    Check in line B;Pilot Operated from Line A
  • Manual Override Type
    No Override
  • Max Operating Temperature
    122 °F, 50 °C
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Min Operating Temperature
    70 °F, 21 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO4401-05
  • Seal Material
    FKM, Viton
  • Series
    30
  • Valve Application
    Industrial Machinery
  • Valve Type
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)