Motion
BF2002
Flat Belt Idler Pulley - 0.6690 in Bore, 1.1500 in Face Width, 2.3000 in OD, Nylon Material
MI ITEM #01371464
MFR #BF2002
Price$31.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.6690 in Bore, 1.1500 in Face Width, 2.3000 in OD, Nylon Material
MI ITEM #01371464
MFR #BF2002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.01/each

Specifications

Dimensions

  • Bore Diameter
    0.6690 in
  • Face Diameter
    2.0000 in
  • Face Width
    1.1500 in
  • Flat Surface Width
    0.9800 in
  • Outside Diameter
    2.3000 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Nylon
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    With Flanges

Overview

Mfr description
BF2002 FLAT BELT IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought