Motion
KM02
Retaining Nut - M15 X 1.0 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Carbon Steel
MI ITEM #01371509
MFR #KM02
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M15 X 1.0 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Carbon Steel
MI ITEM #01371509
MFR #KM02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.10/each

Specifications

Dimensions

  • Axial Load
    20 kN
  • Face Diameter  
    21 mm
  • Outside Diameter  
    25 mm
  • Overall Width
    5 mm
  • Thread Size  
    M15x1 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-02
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600206

Overview

Mfr description
KM02 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought