Motion
KM-08
Retaining Nut - M40 X 1.5 Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Carbon Steel
MI ITEM #01371513
MFR #KM-08
Price$11.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M40 X 1.5 Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width, Carbon Steel
MI ITEM #01371513
MFR #KM-08

Mfr description
KM08 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.44/each

Specifications

Dimensions

  • Axial Load
    85 kN
  • Face Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width
    9 mm
  • Thread Size  
    M40x1.5 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-08
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)