Motion
KM-13
Retaining Nut - M65 X 2.0 Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Carbon Steel
Mi Item #01371519
MFR #KM-13
Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M65 X 2.0 Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Carbon Steel
Mi Item #01371519
MFR #KM-13

Mfr description
KM13 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.26/each

Specifications

Dimensions

  • Axial Load
    147 kN
  • Face Diameter  
    79 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    12 mm
  • Thread Size  
    M65x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-13
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968601302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)