Motion
KM-14
Retaining Nut - M70 X 2.0 Thread Size, 92 mm OD, 85 mm Face Dia., 12 mm Width, Carbon Steel
MI ITEM #01371521
MFR #KM-14
Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M70 X 2.0 Thread Size, 92 mm OD, 85 mm Face Dia., 12 mm Width, Carbon Steel
MI ITEM #01371521
MFR #KM-14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.35/each

Specifications

Dimensions

  • Axial Load
    160 kN
  • Face Diameter  
    85 mm
  • Outside Diameter  
    92 mm
  • Overall Width
    12 mm
  • Thread Size  
    M70x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-14
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968601401

Overview

Mfr description
KM14 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought