Motion
KM-17
Retaining Nut - M85 X 2.0 Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width, Carbon Steel
Mi Item #01371527
MFR #KM-17
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M85 X 2.0 Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width, Carbon Steel
Mi Item #01371527
MFR #KM-17

Mfr description
KM17 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Axial Load
    250 kN
  • Face Diameter  
    102 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    16 mm
  • Thread Size  
    M85x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-17
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968601708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)