Motion
KM-18
Retaining Nut - M90 X 2.0 Thread Size, 120 mm OD, 108 mm Face Dia., 16 mm Width, Carbon Steel
Mi Item #01371529
MFR #KM-18
Price$47.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M90 X 2.0 Thread Size, 120 mm OD, 108 mm Face Dia., 16 mm Width, Carbon Steel
Mi Item #01371529
MFR #KM-18

Mfr description
KM18 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.95/each

Specifications

Dimensions

  • Axial Load
    287 kN
  • Face Diameter  
    108 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    16 mm
  • Thread Size  
    M90x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-18
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968601807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)