Motion
MB10
Bearing Lock Washer - 50 mm ID, 74 mm Outside Dia., 61 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #01371535
MFR #MB10
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 50 mm ID, 74 mm Outside Dia., 61 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #01371535
MFR #MB10

Mfr description
MB10 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Face Diameter  
    61 mm
  • Key Width
    6 mm
  • Outside Diameter Over Tangs
    74 mm
  • Tang Width  
    6 mm

Details

  • Compatible Lock Nut Number
    KM10
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968751007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)