Motion
MB14
Bearing Lock Washer - 70 mm ID, 98 mm Outside Dia., 85 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #01371541
MFR #MB14
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 70 mm ID, 98 mm Outside Dia., 85 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #01371541
MFR #MB14

Mfr description
MB14 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Face Diameter  
    85 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    98 mm
  • Tang Width  
    8 mm

Details

  • Compatible Lock Nut Number
    KM14
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968751403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)