Motion
MB17
Bearing Lock Washer - 85 mm ID, 119 mm Outside Dia., 102 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #01371545
MFR #MB17
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 85 mm ID, 119 mm Outside Dia., 102 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #01371545
MFR #MB17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.30/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Face Diameter  
    102 mm
  • Key Width
    10 mm
  • Outside Diameter Over Tangs
    119 mm
  • Tang Width  
    8 mm

Details

  • Compatible Lock Nut Number
    KM17
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968751700

Overview

Mfr description
MB17 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought