Motion
PN 04
Precision Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.3850 in Width, Carbon Steel
Mi Item #01371548
MFR #PN 04
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.3850 in Width, Carbon Steel
Mi Item #01371548
MFR #PN 04

Mfr description
PN 04 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Axial Load
    13200 lbs
  • Face Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.3850 in
  • Thread Size  
    .781-32

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    PW-04
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)