Motion
WH-05
Bearing Lock Washer - 0.9890 in ID, 1.7030 in Outside Dia., 1.2960 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01371552
MFR #WH-05
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.9890 in ID, 1.7030 in Outside Dia., 1.2960 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01371552
MFR #WH-05

Mfr description
WH05 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.9890 in
  • Face Diameter  
    1.2960 in
  • Outside Diameter Over Tangs
    1.7030 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-05
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968710509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)