Motion
WH-06
Bearing Lock Washer - 1.1930 in ID, 1.9530 in Outside Dia., 1.5150 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01371554
MFR #WH-06
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.1930 in ID, 1.9530 in Outside Dia., 1.5150 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01371554
MFR #WH-06

Mfr description
WH06 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.1930 in
  • Face Diameter  
    1.5150 in
  • Outside Diameter Over Tangs
    1.9530 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-06
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968710608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)