Motion
WH-14
Bearing Lock Washer - 2.7910 in ID, 3.8280 in Outside Dia., 3.3430 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01371560
MFR #WH-14
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.7910 in ID, 3.8280 in Outside Dia., 3.3430 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01371560
MFR #WH-14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.15/each

Specifications

Dimensions

  • Bore Diameter  
    2.7910 in
  • Face Diameter  
    3.3430 in
  • Outside Diameter Over Tangs
    3.8280 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-14
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968711407

Overview

Mfr description
WH14 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought