Motion
86191
Wear Sleeve - 1.250 in Shaft Dia., 0.750 in Width
MI ITEM #01371563
MFR #86191
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.250 in Shaft Dia., 0.750 in Width
MI ITEM #01371563
MFR #86191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.98/each

Specifications

Dimensions

  • Shaft Diameter
    1.250 in
  • Weight
    0.08 lbs
  • Width on Shaft
    0.750 in

Details

  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Wear Sleeve
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • UPC_NO
    085311088749

Overview

Mfr description
86191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought