Motion
QT18MM

TB WOODS
QT18MM

Quick Disconnect Bushing - QT Bushing, 18 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01371599
MFR #QT18MM
List Price$25.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QT18MM

Quick Disconnect Bushing - QT Bushing, 18 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01371599
MFR #QT18MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25.81/each for your price

Overview

Mfr description
QT 18MM BUSHING

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished Bore
  • Keyway Size
    6 x 6 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    1.625 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1 in
  • Manufacturer Upc Number
    698672706209
  • UPC_NO
    698672706209
  • Weight
    0.77 lbs
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text