Motion
02BC4P75MEXAT
Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #01371700
MFR #02BC4P75MEXAT
Price$6,211.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #01371700
MFR #02BC4P75MEXAT

Mfr description
02BCP-75EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,211.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.4063 in
  • Base Width
    5-1/2 in
  • Bolt Center To Center Length
    12.4375 to 13.8125 in
  • Bore Diameter  
    75 mm
  • Overall Height  
    10.0000 in
  • Overall Length  
    15.0000 in
  • Overall Width
    5.5000 in
  • Weight
    58.23 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    3080 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    229 kN
  • Radial Static Load Capacity
    268 kN
  • Replacement Bearing
    02 B 75M EX
  • Seal Type
    Triple Lip
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579384964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)