Motion
20024
Band Hose Clamp - Stainless Steel Material, 1-1/16 in Min Diameter, 2 in Max Diameter
MI ITEM #01371756
MFR #20024
Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 1-1/16 in Min Diameter, 2 in Max Diameter
MI ITEM #01371756
MFR #20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.99/each

Specifications

Dimensions

  • Band Diameter
    2 in
  • Maximum Diameter
    2 in
  • Minimum Diameter
    1.0625 in
  • Weight
    0.06 lbs
  • Width
    9/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    10

Overview

Mfr description
20024 AERO SEAL CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought