Specifications
Dimensions
- Base To Bore Centerline6.0000 in
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material039679
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782475771103
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)