Motion
SAF-XT 532 HSG AA

DODGE
SAF-XT 532 HSG AA

Pillow Block Housing - Cast Iron
MI ITEM #01371875
MFR #SAF-XT 532 HSG AA
Price$3,595.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SAF-XT 532 HSG AA

Pillow Block Housing - Cast Iron
MI ITEM #01371875
MFR #SAF-XT 532 HSG AA

Mfr description
H4S-SFXT-532 SAF-XT 042146
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,595.82/each

Specifications

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042146
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)