Specifications
Dimensions
- Agma Size107
- Case Size1
- Nominal Ratio15:1
Details
- Case IncludedYes
- Manufacturer Catalog Number241091
- Output Bore TypeScrew Conveyor
- ReductionDouble
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)