Motion
AAM006012012
Plain Sleeve & Flanged Bearing - 6 mm, 0.2362 in ID, 12 mm OD, 12 mm Length, Oil-Impregnated Bronze Material
MI ITEM #01371947
MFR #AAM006012012
Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 6 mm, 0.2362 in ID, 12 mm OD, 12 mm Length, Oil-Impregnated Bronze Material
MI ITEM #01371947
MFR #AAM006012012

Mfr description
AAM006012012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.2362 in, 6 mm
  • Inside Diameter
    6 mm
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Outside Diameter  
    12 mm
  • Overall Length  
    12 mm
  • Recommended Shaft Size
    0.2362 in, 6 mm

Details

  • Additional Details
    Oil-Filled;Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze METRIC Sleeve (Plain) Bearings SAE 841
  • Length Tolerance
    js13
  • Material
    Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -12.2 to 104.4 °C, 10 to 220 °F
  • Outside Diameter Tolerance
    120.028 mm-120.046 mm;0.4735 in-0.4743 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905175077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)