Overview
Mfr description
22217-E1A-XL-M-C2
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeRoller Guided
- Closure TypeOpen
- Internal ClearanceC2
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm5300 rpm
- Operating Temperature Range-30 of +200 °C
- Cage MaterialBrass Cage
- Bearing MaterialSteel
- Precision RatingNot Rated
- ApplicationVibratory Applications
- Finish CoatingUncoated
- Fillet Radius2.00 mm
- Series222
- UPC_NO4026677850966
- Weight5.72 lbs
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data