Motion
21238-7734

GARLOCK KLOZURE
21238-7734

Klozure® Oil Seal - Solid, 13.250 in Shaft Dia., 14.875 in OD, 0.688 in Overall Width, Mill-Right N Lip Material
MI ITEM #01372441
MFR #21238-7734
Price$1,100.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21238-7734

Klozure® Oil Seal - Solid, 13.250 in Shaft Dia., 14.875 in OD, 0.688 in Overall Width, Mill-Right N Lip Material
MI ITEM #01372441
MFR #21238-7734

Mfr description
64X7734 MILL-RIGHT N CRS 13.250"ID
  • MILL-RIGHT® sealing elements generate less heat, lower power consumption, improve chemical resistance and extend service life
  • Bearing damage from displaced springs is prevented by the unique combination of a finger spring mechanically locking a garter spring into place
  • The special garter and finger spring combinations reduces leaks caused by high shaft runout by applying consistent lip load around the entire shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,100.41/each

Specifications

Dimensions

  • Outside Diameter
    14.875 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    13.250 in
  • Weight
    3.40 lbs

Details

  • Construction Description
    Assembled Seal, Single Lip, Combination Garter and Finger Spring Loaded Lip, Heavy Duty Carbon Steel Case and Inner Ring
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744020071
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.125 in @ 5,000 ft/min; 0.093 in @ 7,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 64
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, High-Misalignment, Radial Shaft Seal for Oil or Grease
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)