Motion
PC707ND NO DIES 115V/230V

GATES RUBBER CO
PC707ND NO DIES 115V/230V

PC707 Power Crimper, Series: PC 707
Mi Item #01372564
MFR #PC707ND NO DIES 115V/230V
Price$4,803.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PC707ND NO DIES 115V/230V

PC707 Power Crimper, Series: PC 707
Mi Item #01372564
MFR #PC707ND NO DIES 115V/230V

Mfr description
PC707 NO DIES 7480-0043
  • Items sold separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,803.47/each

Specifications

Dimensions

  • Height
    26.50 in
  • Overall Height
    26.5000 in, 673 mm
  • Overall Width
    13.0000 in, 330 mm
  • Weight
    214.00 lbs
  • Width
    13.00 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Crimper Type
    Economy/Shop
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053222791
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Crimper
  • Series
    PC 707
  • Type
    Crimper
  • UPC_NO
    072053222791
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)