Motion
PC707 DIE SET 739

GATES RUBBER CO
PC707 DIE SET 739

Gates 7482-0939 Power Crimper Die, For G20, G25 Coupling, Hose ID: 1-1/4", Hose Dash Size: 20, Series: PC 707
Mi Item #01372566
MFR #PC707 DIE SET 739
Price$531.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PC707 DIE SET 739

Gates 7482-0939 Power Crimper Die, For G20, G25 Coupling, Hose ID: 1-1/4", Hose Dash Size: 20, Series: PC 707
Mi Item #01372566
MFR #PC707 DIE SET 739

Mfr description
7482-0939 739 DIE SET PC707
  • Items sold separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$531.90/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/4 in
  • Weight
    8.00 lbs

Details

  • Accessory Type
    Die Set
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Compatible Coupling Type
    G20, G25
  • Country of Origin
    US
  • Description
    7482-0939 739 DIE SET PC707
  • For Use With
    GC20, PC 707, SC32
  • Harmonization Code
    8466.94.8585
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Product Types
    Die Set
  • Series
    PC 707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)