Motion
MC4-20 DIE SET MC39

GATES RUBBER CO
MC4-20 DIE SET MC39

Gates 7482-1139 Power Crimper Die, For G25 Coupling, Hose ID: 1-1/4", Hose Dash Size: 20, Series: MC 4-20
MI ITEM #01372580
MFR #MC4-20 DIE SET MC39
Price$492.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
MC4-20 DIE SET MC39

Gates 7482-1139 Power Crimper Die, For G25 Coupling, Hose ID: 1-1/4", Hose Dash Size: 20, Series: MC 4-20
MI ITEM #01372580
MFR #MC4-20 DIE SET MC39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$492.50/each

Specifications

Dimensions

  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/4 in
  • Weight
    8.50 lbs

Details

  • Accessory Type
    Strap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Compatible Coupling Type
    G25
  • Country of Origin
    US
  • Description
    7482-1139 MC39 DIE SET
  • For Use With
    MC4-20
  • Harmonization Code
    8466.94.8585
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053283853
  • Product Types
    Die Set
  • Series
    MC 4-20

Overview

Mfr description
7482-1139 MC39 DIE SET
  • Replacement dies for MC4-20 crimper.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought