Motion
LL11
General Purpose Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 2000 psi psi, 1/4 in Body Size
MI ITEM #01372771
MFR #LL11
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 2000 psi psi, 1/4 in Body Size
MI ITEM #01372771
MFR #LL11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.68/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.56 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    8000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    179.60 gpm
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
LL11 1/4" FNPT PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text