Motion
LL3T20
Quick Disconnect Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 3/8 in Body Size
Mi Item #01372779
MFR #LL3T20
Price$31.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 3/8 in Body Size
Mi Item #01372779
MFR #LL3T20

Mfr description
LL3T20 3/8 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.96/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in

Details

  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)