Specifications
Dimensions
- Ball Diameter0.8750 in
- Bore Diameter0.5000 in
- Head Diameter1.3370 in
- Head Width0.5150 in
- Misalignment Angle6 º
- Overall Height2.9190 in
- Shank Thread Size1/2-20
- Thread Size1/2-20
- Weight0.33 lbs
Details
- Ball Material440C Stainless Steel
- Finish CoatingSteel
- GradePrecision
- Housing Material4340 Alloy Steel
- Lubrication TypeSelf-Lubricating
- Manufacturer Upc Number637400199319
- Max Operating Temperature250 ºF
- Operating Temperature RangeMax 250°
- Product TypeSpherical Rod Ends
- Race Material17-4 PH Heat Treated, PTFE
- Radial Static Load Capacity19500 lbf
- Rod End TypeMale
- SeriesFE Series Self-Lubricating
- Thread DirectionRight Hand
- Thread TypeUNJF-3B
- UPC_NO637400199319
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)