Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Military Specification, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricatable
MI ITEM #01372800
MFR #FEL8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FEL 8 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Left Hand
  • Grade
    Military Specification
  • Misalignment Angle
    6 º
  • Thread Type
    UNJF-3B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    4340 Alloy Steel
  • Ball Material
    440C Stainless Steel
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    19500 lbf
  • Max Operating Temperature
    250 ºF
  • Head Diameter
    1.3370 in
  • Head Width
    0.5150 in
  • Ball Diameter
    0.8750 in
  • Overall Height
    2.9190 in
  • Series
    FEL Series Self-Lubricating
  • Manufacturer Upc Number
    637400199296
  • UPC_NO
    637400199296
  • Weight
    0.33 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text