Motion
6321ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Shielded
MI ITEM #01372908
MFR #6321ZZC3
Your Price$2,325.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Shielded
MI ITEM #01372908
MFR #6321ZZC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2,325.20/each(List $2,538.94)

Overview

Mfr description
6321 ZZ C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    49 mm
  • Overall Width
  • Overall Length
    225 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    49 mm
  • Manufacturer Catalog Number
    6321ZZC3
  • Manufacturer Upc Number
    029176020698
  • UPC_NO
    029176020698
  • Weight
    18.19 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6321ZZC3 is a 105 mm bore radial deep groove ball bearing with double shields and 225 mm outer diameter for machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text