Motion
IRB1220OH
Inner Ring - 0.7500 in ID, 1.0000 in OD, 32.13 mm Width, Lubrication Hole
MI ITEM #01373017
MFR #IRB1220OH
List Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.7500 in ID, 1.0000 in OD, 32.13 mm Width, Lubrication Hole
MI ITEM #01373017
MFR #IRB1220OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.40/each for your price

Overview

Mfr description
IRB 1220-OH INNER RACE

Specifications

  • Inside Diameter
    0.7500 in
  • Outside Diameter
    1.0000 in
  • Overall Width
    32.13 mm
  • Lubrication Hole Type
    Lubrication Hole
  • Bore Diameter
    0.7500 in
  • Bearing Series
    IRB
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text