Motion
NAST50ZZUUR
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 25.80 mm Roller Width, Sealed
Mi Item #01373021
MFR #NAST50ZZUUR
Price$314.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 25.80 mm Roller Width, Sealed
Mi Item #01373021
MFR #NAST50ZZUUR

Mfr description
NAST 50 ZZUUR NEEDLE ROLLER
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.79/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    90 mm
  • Roller Width  
    25.80 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    38 900 N
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557044991
  • Max Operating Temperature
    120 °C
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    NAST
  • Static Load Capacity
    71700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)