Motion
PB20
MI ITEM #01373023
MFR #PB20
Price$114.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01373023
MFR #PB20

Mfr description
PB 20 BALL BUSHING
  • Spherical Bushing Pilloball
  • Insert Type/ Lubrication Type
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.55/each

Specifications

Dimensions

  • Ball Diameter
    34.925 mm
  • Bore Diameter  
    20 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    46 mm
  • Overall Width
    25 mm
  • Weight
    0.46 lb

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Open
  • Closure Type
    Open
  • Dynamic Load Capacity
    30 800 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    4549557048166
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Outer Ring Material
    High Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Spherical Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)