1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
8V3300
Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 330 in Nominal Outside Length, Smooth
MI ITEM #
01373199
MFR #
8V3300
Price
$830.34
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
MEGADYNE 8V3300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
8V3300
Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 330 in Nominal Outside Length, Smooth
MI ITEM #
01373199
MFR #
8V3300
Mfr description
8V3300 DEEP WEDGE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$830
.34
/each
Add to Cart
Specifications
Dimensions
Belt Height
7/8 in
Nominal Outside Length
330 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items