Motion
JB040XP0
Four-Point Contact Bearing - 4.0000 in Bore, 4.6250 in OD, 0.3125 in Width, Double Sealed
MI ITEM #01373340
MFR #JB040XP0
Price$885.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 4.0000 in Bore, 4.6250 in OD, 0.3125 in Width, Double Sealed
MI ITEM #01373340
MFR #JB040XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$885.64/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.04 in
  • Outside Diameter  
    4.6250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.3 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Double Sealed
  • Description
    JB040XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    620 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    1091 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Series
    JB
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729162324

Overview

Mfr description
JB040XP0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text