Motion
5706
Mi Item #01373371
MFR #5706
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01373371
MFR #5706

Mfr description
5706 BUTTONHEAD FITTING
  • Designed for use where volume flow of lubricant is required, such as bearings on earth moving equipment, conveyors and mining machinery
  • Heat-treated and zinc-plated for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Fitting Thread Size
    0.2500 in
  • Hex Size
    5/8 in
  • Male Thread Size
    1/4 in
  • Overall Height
    27/32 in
  • Overall Length
    53/64 in
  • Shank Length
    7/16 in
  • Thread Size
    1/4 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPTF
  • Male Thread Type
    NPT
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)