Motion
LB6887D83H

LINK-BELT
LB6887D83H

Bearing Seal - Floating Labyrinth, 5.4375 in Bore, Steel Material
MI ITEM #01373401
MFR #LB6887D83H
Price$408.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6887D83H

Bearing Seal - Floating Labyrinth, 5.4375 in Bore, Steel Material
MI ITEM #01373401
MFR #LB6887D83H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.50/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Size Code
    22232
  • Weight
    0.95 lbs

Details

  • A/B Class
    B
  • Additional Information
    LB6887D83H Link-Belt Split Housed Spherical Roller Bearing
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327049713
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Floating Labyrinth
  • Series
    D8 H
  • UPC_NO
    662327049713

Overview

Mfr description
LB6887D83H SEAL ASSY LB6887D8-3H
  • Floating Labyrinth Seal used in the D8 Taconite Sealing System for Spherical Roller Bearing Split Pillowblock Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought