Motion
6SC35
Sleeve Coupling Flange - Spacer Flange, Size 6, Cast Iron Material
MI ITEM #01373511
MFR #6SC35
Price$74.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 6, Cast Iron Material
MI ITEM #01373511
MFR #6SC35

Mfr description
6SC35-SPCR FLNG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.24/each

Specifications

Dimensions

  • Coupling Overall Length
    5.8800 in
  • Coupling Size Code
    6
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    2.5000 in
  • Length Through Bore  
    1.6300 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Spacer Flange
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365262
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    1800 in
  • UPC_NO
    685144365262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)