Motion
CJ75/90B CI RSB

LOVEJOY INC
CJ75/90B CI RSB

Jaw Coupling Hub - Cplg Size: 75/90, Curved Jaw, 50 mm Bore, RSB, Cast Iron, Powdered Metal Material
MI ITEM #01373515
MFR #CJ75/90B CI RSB
Price$499.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ75/90B CI RSB

Jaw Coupling Hub - Cplg Size: 75/90, Curved Jaw, 50 mm Bore, RSB, Cast Iron, Powdered Metal Material
MI ITEM #01373515
MFR #CJ75/90B CI RSB

Mfr description
CJ75/90B-HUB-CI-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.79/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Coupling Overall Length
    4.7200 in, 119.89 mm
  • Coupling Size
    75/90
  • Coupling Size Code
    75/90
  • Outside Diameter
    6.3000 in
  • Weight
    21.10 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3550 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    42480 in
  • Torque Rating (in-lb)
    22650 in-lbs
  • UPC_NO
    685144620620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)