Motion
D7 UPPER BOOTS & TIES SET OF 2

LOVEJOY INC
D7 UPPER BOOTS & TIES SET OF 2

Upper U-Joint Boot - 1.1200 in Joint Dia., 2.0300 in Boot OD, Neoprene
Mi Item #01373521
MFR #D7 UPPER BOOTS & TIES SET OF 2
Price$133.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D7 UPPER BOOTS & TIES SET OF 2

Upper U-Joint Boot - 1.1200 in Joint Dia., 2.0300 in Boot OD, Neoprene
Mi Item #01373521
MFR #D7 UPPER BOOTS & TIES SET OF 2

Mfr description
D7-UPPER BOOTS & TIES-SET OF 2
  • Protects the universal joint from dirt and contaminants, while lubrication is retained
  • Lovejoy on-site replacement boots ensure proper lubrication for up to five times longer universal joint life
  • Installation and replacement is fast and easy, so your machine can be back in operation in minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.72/each

Specifications

Dimensions

  • Boot Outside Diameter
    2.0300 in
  • Joint Diameter
    1.1200 in
  • Overall Length
    1.68 in
  • Size Code
    D-7
  • Weight
    0.06 lbs

Details

  • Additional Details
    Set of 2/Box
  • Boot Type
    Upper
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144499714
  • Material
    Neoprene
  • Product Type
    U-Joint Boots
  • UPC_NO
    685144499714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)