Motion
U100S 5/8X1

LOVEJOY INC
U100S 5/8X1

68514446309 One Piece Shaft-to-Shaft Coupling - 100 Cplg Size, 2.1100 in OD, 3.5600 in OAL, Steel
MI ITEM #01373539
MFR #U100S 5/8X1
Your Price$1,273.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U100S 5/8X1

68514446309 One Piece Shaft-to-Shaft Coupling - 100 Cplg Size, 2.1100 in OD, 3.5600 in OAL, Steel
MI ITEM #01373539
MFR #U100S 5/8X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,273.40/each(List $1,684.93)

Overview

Mfr description
U100S-CP-5/8X1"

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    100
  • Min Bore Diameter
    0.4380 in
  • Maximum Bore Diameter
    1.0000 in
  • Hub Outside Diameter
    2.1100 in
  • Overall Length
    3.5600 in
  • Length Through Bore
    1.0000 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    6000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.90 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.030 in
  • Manufacturer Product Page
  • UPC_NO
    685144463098
  • Weight
    2.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text