Motion
DS120A17
Double Single Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 17 Teeth, Steel Material
Mi Item #01373701
MFR #DS120A17
Price$1,231.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 17 Teeth, Steel Material
Mi Item #01373701
MFR #DS120A17

Mfr description
DS120A17 SPK ROLLER DS A
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,231.46/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Caliper Diameter
    7.2535 in
  • Chain Roller Diameter
    0.8750 in
  • Chain Roller Width
    1.0000 in
  • Dbl Single Center Line To Cnt Line
    1.4375 in
  • Hub Outside Diameter
    6.4840 in
  • Length Through Bore
    3.3540 in
  • Maximum Bore Diameter
    4.4375 in
  • Outside Diameter
    8.9240 in
  • Pitch Diameter
    8.1633 in
  • Storage Dimension Height
    3.3540 in
  • Storage Dimension Length
    8.9240 in
  • Storage Dimension Width
    8.9240 in
  • Tooth Thickness
    0.924 in
  • Tooth Width
    3.354 in
  • Weight
    38.25 lbs
  • Width Across Tooth Sets
    3.354 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    No
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950328980
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950328980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)