Motion
78685TNHR53
Nice® Agricultural Radial Special Bearing - Straight Bore, 0.6350 in ID, 1.5748 in OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #01374113
MFR #78685TNHR53
Price$53.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Agricultural Radial Special Bearing - Straight Bore, 0.6350 in ID, 1.5748 in OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #01374113
MFR #78685TNHR53

Mfr description
7868-5TN BRG
  • The Nice 7868-5TN radial ball
  • bearing features special low torque
  • land riding seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.6350 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.715 in
  • Outside Diameter  
    1.5748 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.7200 in
  • Precision Rating
    Not Rated
  • Weight
    1.87 lbs

Details

  • Additional Details
    78685TNHR53 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 0.635" Bore, 1.5748" OD, 0.720" Width
  • Application
    5/8” Sprocket idler bearing
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7868-5TN BRG
  • Features & Benefits
    • The Nice 7868-5TN radial ball • bearing features special low torque • land riding seals• The seals also have • an outboard dust shield for protection • from debris• One application for this • design is an idler sprocket in chain • drives• It has an inch dimension • unground bore to facilitate mounting • on standard fasteners• The bearing • internal geometry and outer ring O.D. • are ground to precision tolerances for • smoother operation• It also features • an extended inner ring on both sides • to accommodate mounting clearances.
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing has 0.6350 in bore diameter, double sealed closure, 1.5748 in outside diameter, and 0.7200 in overall width.
  • Manufacturer Catalog Number
    78685TNHR53
  • Manufacturer Upc Number
    637400297572
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +400 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Special
  • UPC_NO
    637400297572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)