Motion
ZF10

NTN
ZF10

Bearing Seal - 45 mm Bore, Compatible Bore: 45 mm , 58 mm OD, 4 mm Overall Width
Mi Item #01374167
MFR #ZF10
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF10

Bearing Seal - 45 mm Bore, Compatible Bore: 45 mm , 58 mm OD, 4 mm Overall Width
Mi Item #01374167
MFR #ZF10

Mfr description
ZF10 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Compatible Bore Diameter
    45 mm
  • Outside Diameter
    58 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    45 mm
  • Weight
    0.01 lbs

Details

  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    4547359248593
  • Product Type
    Bearing Seals
  • Series
    ZF
  • UPC_NO
    4547359248593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)