Motion
ZF12

NTN
ZF12

Bearing Seal - 55 mm Bore, 82 mm OD, 0.2717 in Overall Width
MI ITEM #01374171
MFR #ZF12
Your Price$34.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF12

Bearing Seal - 55 mm Bore, 82 mm OD, 0.2717 in Overall Width
MI ITEM #01374171
MFR #ZF12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.70/each(List $39.90)

Overview

Mfr description
ZF12 OIL SEAL

Specifications

  • Outside Diameter
    82 mm
  • Overall Width
    0.2717 in
  • Manufacturer Upc Number
    4547359248616
  • UPC_NO
    4547359248616
  • Bore Diameter
    55 mm
  • Weight
    0.02 lbs
  • Series
    ZF
  • Shaft Diameter
    55 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text