Motion
ZF16

NTN
ZF16

Bearing Seal - Contact/Lip, 70 mm Bore, Compatible Bore: 70 mm , 89 mm OD
Mi Item #01374177
MFR #ZF16
Price$54.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF16

Bearing Seal - Contact/Lip, 70 mm Bore, Compatible Bore: 70 mm , 89 mm OD
Mi Item #01374177
MFR #ZF16

Mfr description
ZF16 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.64/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter
    70 mm
  • Outside Diameter
    89 mm
  • Shaft Diameter
    70 mm
  • Weight
    0.03 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Series
    ZF
  • UPC_NO
    4547359248647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)