Motion
ZF18

NTN
ZF18

Bearing Seal - Contact/Lip, 80 mm Bore, Compatible Bore: 80 mm , 99 mm OD
Mi Item #01374181
MFR #ZF18
Price$48.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF18

Bearing Seal - Contact/Lip, 80 mm Bore, Compatible Bore: 80 mm , 99 mm OD
Mi Item #01374181
MFR #ZF18

Mfr description
ZF18 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.20/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Compatible Bore Diameter
    80 mm
  • Outside Diameter
    99 mm
  • Shaft Diameter
    80 mm
  • Weight
    0.03 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Series
    ZF
  • UPC_NO
    4547359248661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)